Shop All LED Light Bulbs
Feit Electric
LED BR30 E26 DL 65W DIM
Mfr # BR30DM/950CA
Zoro # G3893466
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 22.8 years / 25,000 hours
- Bulb Base Type Medium (E26)
- Bulb Color Temp. 5000K
- Voltage 120V
- Lumens 650
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # BR30DM/950CA
- Zoro # G3893466
- UPC # 17801435801
- Country of Origin China
- Category LED Light Bulbs
Details
Average Light Bulb Life | 22.8 years / 25,000 hours |
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 5000K |
Voltage | 120V |
Lumens | 650 |
Wattage Equivalency | 7.2 |
Description
The Feit Electric LED Enhance product line features our highest quality energy efficient light. This bright natural daylight BR30 reflector LED light bulb produces a similar light output while using less energy than a standard 65-watt incandescent light bulb. This high performance bulb also has a high (CRI) of 90+ so colors appear more realistic and vibrant. Get instant on to full brightness with relatively cool running performance. These Feit Electric BR30 bulbs have an average life of 25 000 hours / 22.8 years are RoHS compliant and 100% mercury free. Choose a dependable Energy Star approved bulb for general purpose residential or commercial applications. Suitable for enclosed fixtures or outdoor use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 105 to 104 Watts, 2 Lamps, Electronic Ballast (GE254-MV-PS-A)
- FULHAM 13 to 128 Watts, 1, 2, 3, or 4 Lamps, Electronic Ballast (WH5-277-L)
- BELL + HOWELL SECURITY LIGHT LED WHITE (8575)
- ILC Replacement for Osram Sylvania Elc-7/x Bulk replacement light bulb lamp (ELC-7/X BULK OSRAM SYLVANIA)
- FEIT ELECTRIC LED PAR20 E26 DL 50W 3PK (PAR205085010K3)
- FEIT ELECTRIC LED, 3.5 W, T4, 2-Pin (G8) (BP35G8/830/LED)
- FEIT ELECTRIC LED BULB BR30 MEDIUM 65W (BR30/10KLED/3)
- FEIT ELECTRIC ST19 E26 (Medium) Filament LED Bulb Soft White 60 W , 2PK (ST1960/CL927CA2)
- FEIT ELECTRIC General Purpose Daylight 18 in. Bi-Pin Linear LED Linear Lamp 18 Watt Equivalence 1 pk, 6PK (T818/850/LED)
- FEIT ELECTRIC Bulb Linear Led 4K T8 10Pk 4Ft (T848/840/LEDG2/10)
- SATCO Bulb, LED, 9W, A19, Medium, 120V, 3000K, 10PK (S11400)
- Feit Electric LED Light Bulbs