Shop All LED Light Bulbs
Feit Electric
LED BC PAR30 E26 BW 75W
Mfr # PAR30L/ADJ930CA
Zoro # G8644512
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 25,000 hours
- Bulb Base Type E26
- Voltage 120V
- Color Temperature 3000 K
- Height 4.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Feit Electric
- MFR # PAR30L/ADJ930CA
- Zoro # G8644512
- UPC # 17801171204
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 4.75 in |
Details
Average Light Bulb Life | 25,000 hours |
Bulb Base Type | E26 |
Voltage | 120V |
Lumens | 750 lm |
Color Temperature | 3000 K |
Description
Wide or focused light with one bulb. Get the right beam angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 8.5 W, T8, Medium Bi-Pin (G13) (LED8ET8/G/2/835/CVG)
- SIGNIFY T5 Fluorescent 40Pk (F28T5/841)
- LIVING ACCENTS Bollard Lt Led 35Lmn Blk (A-LVPPD-35-BOL)
- ILC Replacement for GE General Electric G.E 97561 replacement light bulb lamp 2 Pack (97561 GE GENERAL ELECTRIC G.E)
- FEIT ELECTRIC LED PAR 38 E26 BW 90W (PAR38/ADJ/930CA)
- FEIT ELECTRIC LED PAR30 E26 BW 75W DIM (PAR30LDMSP930CA)
- FEIT ELECTRIC LED T8/T12 96"" PP DL 42W (T96/865/AB/LED)
- FEIT ELECTRIC Electric Linear E26 (Medium) LED Bulb Soft White 60 Watt Equivalence (T24/840/LEDG2)
- FEIT ELECTRIC LED FAIRY G25 E26 MC 1W (FYG25/RGB/CRLED)
- FEIT ELECTRIC Led Mr16 7W Med E26 Dim 3000K (BPEXN/500/MED/LED)
- SATCO 6.5W MR16 LED Light Bulb - Medium Base - White Finish (S9980)
- Feit Electric LED Light Bulbs