Shop All LED Light Bulbs
Feit Electric
LED A21 E26 DL 100W 2PK
Mfr # OM100/950CA10K2
Zoro # G3895557
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 11,000 hours
- Bulb Base Type E26 Medium
- Voltage 120V
- Light Bulb Dia. 2.3 in
- Color Temperature 5000 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Feit Electric
- MFR # OM100/950CA10K2
- Zoro # G3895557
- UPC # 17801154955
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 4.5 in |
Light Bulb Dia. | 2.3 in |
Details
Average Light Bulb Life | 11,000 hours |
Bulb Base Type | E26 Medium |
Voltage | 120V |
Lumens | 1600 lm |
Color Temperature | 5000 K |
Beam Spread | 300° |
Description
Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric A21 100W equivalent Enhance LED Light Bulb. Enhance light bulbs feature high color rendering index light with superior light quality and rich vivid color. This high CRI natural daylight replaces a 100-watt equivalent incandescent bulb produces a similar light output using less electricity and is omni directional for all around light distribution. Get instant on to full brightness with relatively cool running performance. These Feit Electric A19 bulbs have an average life of 11 000 hours / 10 years are RoHS compliant and 100% mercury free. Choose a dependable Energy Star approved bulb for general purpose residential or commercial applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Fluorescent Linear Lamp, T8, Neutral, 3500K (F25T8/SP35/ECO)
- DWELLINGDESIGNS 13 x 3.5 x 0.75 in. Berkshire Thermoformed PVC Ceiling Medallion - 5.75 in. (DW2572906)
- WESTGATE LFX-MD-15-50W-50K-KNFLOOD/AREA LIGH, T 120-277V (LFX-MD-15-50W-50K-KN)
- EXO LED Security Floodlight, 120v, 3000k (ML-2L3K-1-WH)
- FEIT ELECTRIC LED A19 E26 60W DL 4PK (A80085010KLED/4)
- FEIT ELECTRIC LED A19 E26 40W DL 4PK (A45085010KLED/4)
- FEIT ELECTRIC LED A19 E26 100W DL 2PK (A160085010KLED2)
- FEIT ELECTRIC LED DIM TUBE E11 DL 75W (BP75MC/850/LED)
- FEIT ELECTRIC A19 E26 (Medium) LED Motion Activated Bulb Tunable White/Color Changing 60 Watt Equiva (OM603CTCAMLEDI)
- FEIT ELECTRIC T8 Bright White 18 in. G13 Linear LED Linear Lamp 18 Watt Equivalence 1 pk, 12PK (T818/830/LED)
- ILC Replacement for Philips 12t8/48-5000 IF 10/1 TAA replacement light bulb lamp (12T8/48-5000 IF 10/1 TAA PHILIPS)
- Feit Electric LED Light Bulbs