Shop All LED Light Bulbs
Feit Electric
LED A19 E26 SMKDL 25W
Mfr # AT19/SMK/VG/LED
Zoro # G3905899
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 13.7 years / 15,000 hours
- Bulb Base Type Medium (E26)
- Bulb Color Temp. 5000
- Voltage 120V
- Lumens 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # AT19/SMK/VG/LED
- Zoro # G3905899
- UPC # 17801180046
- Country of Origin China
- Category LED Light Bulbs
Details
Average Light Bulb Life | 13.7 years / 15,000 hours |
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 5000 |
Voltage | 120V |
Lumens | 300 |
Wattage Equivalency | 4 Watts |
Description
Enjoy all the benefits of advanced LED energy-saving technology with the dimmable Feit Electric AT19 4W The Original Vintage LED Light Bulb. It has smoke glass and produces a light output of 300 lumens and uses 4 watts of electricity. Get instant on to full brightness with relatively cool running performance. The Original Vintage LED light bulbs have an average life of 15 000 hours / 13.7 years are RoHS compliant and are 100% mercury free. Choose a dependable decorative bulb for residential or commercial applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Lamp, 14W, 2000 lm, 3500K (14T8/COR/48-835/IF20/G/DIM 10/1)
- ELCO LIGHTING LED Cleat™ Monopoint Track Fixture (ET579L35W)
- LEVITON Leviton 23452-A Slide-On Lamp Support Clip for Horiz. 2G11 Base Twin Tube Fluorescent Lampholder (23452-A)
- OTTLITE 24w Ultimate 3in1 Craft Lamp (K53CP3-SHPR)
- FEIT ELECTRIC LED, 2 W, S14, Medium Screw (E26), PK4 (S14HO/822/FIL/4)
- FEIT ELECTRIC Bulb Led R20 E26 5K Dim (R20DM/950CA)
- FEIT ELECTRIC Electric PAR20 E26 (Medium) LED Bulb Warm White 50 W (PAR20DM/930CA)
- FEIT ELECTRIC LED A19 E26 SW 150W 3WAY (A50/150/927CA)
- FEIT ELECTRIC LED, 8.3 W, PAR30, Medium Screw (E26) (PAR30LDM/930CA)
- FEIT ELECTRIC T8 Color Selectable 6 in G13 U Bend LED Linear Lamp 32 Watt Equivalence (T848/3CCT/U6LED)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 2700K Warm White Dimmable E26 Base 16-Pack (LR21440-16PK)
- Feit Electric LED Light Bulbs