Shop All LED Light Bulbs
Feit Electric
LED A19 E26 ORANGE 30W
Mfr # A19/TO/LED
Zoro # G3893420
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 18.3 years / 20,000 hours
- Bulb Base Type Medium (E26)
- Voltage 120V
- Wattage Equivalency 4.5 Watts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Feit Electric
- MFR # A19/TO/LED
- Zoro # G3893420
- UPC # 17801151572
- Country of Origin China
- Category LED Light Bulbs
Details
Average Light Bulb Life | 18.3 years / 20,000 hours |
Bulb Base Type | Medium (E26) |
Voltage | 120V |
Wattage Equivalency | 4.5 Watts |
Description
Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric A19/TO/LED A19 Clear Glass Orange LED Filament Light Bulb. Designed to showcase a variety of attractive color LED filaments it glows bright instantly through a clear glass housing. Add a beautiful vintage accent that livens up parties homes bars and restaurants. This dimmable bulb uses 4.5 watts of electricity with an average life of 20 000 hours / 18.3 years which makes energy efficient and environmentally friendly without compromising performance or fun. Celebrate throughout the day and night and experience considerable energy savings in comparison to traditional incandescent bulbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 15 W G16 1/2 Incandescent - Clear - 1500 Hours - 114L - Candelabra Base - 120V - 2-Pack (S3726)
- ILC Replacement for Light Bulb / Lamp 40g30/cl replacement light bulb lamp (40G30/CL LIGHT BULB / LAMP)
- ILC Replacement for Damar Cf38sq/835/4p Gr10q-4 4-pin replacement light bulb lamp (CF38SQ/835/4P GR10Q-4 4-PIN DAMAR)
- METALUX Asymm Refl For Ssf Strps 4Ft (SSF-ASY-4-B)
- FEIT ELECTRIC Electric Wide Surface E26 Medium LED Garage Bulb Bright White 300 Watt Equivalence (ADJ40003CCTLED)
- FEIT ELECTRIC LED, 8.8 W, A19, Medium Screw (E26), PK4 (OM60/930CA10K/4)
- FEIT ELECTRIC A15 E26 827 4.5W/40W Led 2700K (BPA1540/F/827/LED)
- FEIT ELECTRIC LED, 5 W, A15, Medium Screw (E26), PK2 (BPA1540W927CAFIL2/RP)
- FEIT ELECTRIC LED Flame Bulb String Lights Amber 6 lights (SL12-6/FLAME)
- FEIT ELECTRIC LED A21 E26 BW 150W 1PK (OM150DMCL830FIL)
- GE LAMPS LED Lamp, 5.5W, Cool White, PK3 (LED5.5LS3/827)
- Feit Electric LED Light Bulbs