Shop All LED Light Bulbs
Feit Electric
LED A19 E26 BW 100W 2PK
Mfr # OM100DM/930CA/2
Zoro # G005896629
product price: $18.09
/pk 2, $9.05/ea
$18.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 22.8 years / 25,000 hours
- Bulb Base Type Medium (E26)
- Bulb Color Temp. 3000
- Voltage 120V
- Watts 17.5 Watts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # OM100DM/930CA/2
- Zoro # G005896629
- Country of Origin China
- Category LED Light Bulbs
Details
Average Light Bulb Life | 22.8 years / 25,000 hours |
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 3000 |
Voltage | 120V |
Watts | 17.5 Watts |
Lumens | 1600 |
Wattage Equivalency | 100 |
Description
Feit Electric Enhance A19 E26 (Medium) LED Bulb Warm White 100 W 2 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Qb Headlamp- Black (61432)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL941/ALTO 30PK)
- ILC Replacement for Military Ms24513-1163 replacement light bulb lamp (MS24513-1163 MILITARY)
- NIGHTSTICK Dual Light Headlamp, w/Clip and Mount (NSP-4608BC)
- FEIT ELECTRIC T8 DayLight 48 in. Bi-pin Base Linear Lamp LED 32 Watt Equivalence 2 pk, 10PK (T848HO850LED2RP)
- FEIT ELECTRIC Plug and Play T8 and T12 Warm White 24 in. G13 (Medium Bi-Pin) Linear LED Bulb 20 Watt (T24/830/LEDG2)
- FEIT ELECTRIC OM60-850-LED-4 9.5 Watt Daylight LED Light Bulb - (FE10799)
- FEIT ELECTRIC LED MR16 GU10 DL 50W 3PK (BPMR16FGU59503)
- FEIT ELECTRIC LED, 2.3 W, T4, 2-Pin (G9) (BP25G9/830/LED)
- FEIT ELECTRIC LED, 8.8 W, A19, Medium Screw (E26), PK4 (OM60/950CA10K/4)
- WESTINGHOUSE Bulb LED 25W 120-177V A21 Omni 5000K Day-Light E26 Med Bs, 6PK (5170020)
- Feit Electric LED Light Bulbs