Shop All LED Light Bulbs
Feit Electric
LED A19 E26 AMBR 60W DIM
Mfr # AT19/VG/LED
Zoro # G3902721
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 13.7 years / 15,000 hours
- Bulb Base Type Medium (E26)
- Bulb Color Temp. 2100
- Voltage 120V
- Lumens 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # AT19/VG/LED
- Zoro # G3902721
- UPC # 17801179941
- Country of Origin China
- Category LED Light Bulbs
Details
Average Light Bulb Life | 13.7 years / 15,000 hours |
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 2100 |
Voltage | 120V |
Lumens | 300 |
Wattage Equivalency | 4 Watts |
Description
Enjoy all the benefits of advanced LED energy-saving technology with the dimmable Feit Electric AT19 4W The Original Vintage LED Light Bulb. It produces a light output of 300 lumens and uses 4 watts of electricity. Get instant on to full brightness with relatively cool running performance. The Original Vintage LED light bulbs have an average life of 15 000 hours / 13.7 years are RoHS compliant and are 100% mercury free. Choose a dependable decorative bulb for residential or commercial applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F50bxspx30rs replacement light bulb lamp (F50BXSPX30RS GE GENERAL ELECTRIC G.E)
- SIGNIFY Hue Ltstrp Plus Ext 40"L (555326)
- SATCO 8W LED MR16 3000K 40' beam GU5.3 12V (S8641)
- ILC Replacement for Philips F32t8/adv841/ew/alto28watt replacement light bulb lamp, 25PK (F32T8/ADV841/EW/ALTO28WATT PHILIPS)
- FEIT ELECTRIC LED A19 E26 100W SW 2PK (A160082710KLED2)
- FEIT ELECTRIC LED Bulb, Decorative, B10 Lamp, 40 W Equivalent, E12 Lamp Base, Dimmable (BPCTC40/927CA/FIL)
- FEIT ELECTRIC Led Dm T4 G9 Ww 35W 3Pk (BP35G9830LED3PK)
- FEIT ELECTRIC Bulb Led A19 60W Equiv Non-Dim (A800/835/10KLED/4)
- FEIT ELECTRIC BPCTF60927CAFIL2 LED Bulb, Decorative, B10 Lamp, 60 W Equivalent, E12 Lamp Base, Dimmable (BPCTF60927CAFIL/2)
- FEIT ELECTRIC LED A15 E17 SW 40W 2PK (BPA1540N827LED2)
- ILC Replacement For NUVO LIGHTING S9665 FIXTURES MISCELLANEOUS 12PK (12PAK:WX-1S6D-8)
- Feit Electric LED Light Bulbs