Shop All LED Light Bulbs
Feit Electric
LED A19 E26 60W SW 4PK
Mfr # A80082710KLED/4
Zoro # G205896733
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 11,000 hours
- Bulb Base Type E26 Medium
- Voltage 120V
- Lumens 800 lm
- Light Bulb Dia. 2.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Feit Electric
- MFR # A80082710KLED/4
- Zoro # G205896733
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2.35 in |
Height | 4.4 in |
Details
Average Light Bulb Life | 11,000 hours |
Bulb Base Type | E26 Medium |
Voltage | 120V |
Lumens | 800 lm |
Color Temperature | 2700 K |
Description
Feit Electric A19 E26 (Medium) LED Bulb Soft White 60 W 4 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIKI Torch Table Gls Votive 4In (1117025)
- ILC Replacement for Flowtron Fc-7600 replacement light bulb lamp (FC-7600 FLOWTRON)
- HYGRADE 1000W BT56 HID Light Bulb - Mogul Base - Clear Finish (S5835)
- STREAMLIGHT Industrial Headlamp, PolyCarb, Black, 200lm (61432)
- FEIT ELECTRIC T4 G9 LED Bulb Warm White 35 W , 3PK (BP35G9830LED3PK)
- FEIT ELECTRIC LED, 17.7 W, A21, Medium Screw (E26), PK2 (OM100/950CA10K/2)
- FEIT ELECTRIC LED, 5 W, A15, Candelabra Screw (E12), PK2 (BPA1540C/927CA/2)
- FEIT ELECTRIC LED T10 E26 SW 40W DIM (T10/CL/VG/LED)
- FEIT ELECTRIC LED PAR 38 E26 BW 90W (PAR38/ADJ/930CA)
- FEIT ELECTRIC LED FEIT PAR20 50W EQ DL (PAR20DM/950CA)
- FEIT ELECTRIC BULB LED A19 BW 5W 4PK (OM40DM/930CA/4)
- Feit Electric LED Light Bulbs