Shop All LED Light Bulbs
Feit Electric
LED A19 E26 100W DL 2PK
Mfr # A160085010KLED2
Zoro # G505896679
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 11,000 hours
- Bulb Base Type E26 Medium
- Voltage 120V
- Light Bulb Dia. 2.7 in
- Color Temperature 5000 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Feit Electric
- MFR # A160085010KLED2
- Zoro # G505896679
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2.7 in |
Height | 5.2 in |
Details
Average Light Bulb Life | 11,000 hours |
Bulb Base Type | E26 Medium |
Voltage | 120V |
Lumens | 1500 lm |
Color Temperature | 5000 K |
Description
Feit Electric A19 E26 (Medium) LED Bulb Daylight 100 W 2 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Coleman 5359m701 Northstar Lantern replacement light bulb lamp (5359M701 NORTHSTAR LANTERN COLEMAN)
- ILC Replacement for ETC Source 4 PAR & Parnel replacement light bulb lamp (SOURCE 4 PAR & PARNEL ETC)
- ILC Replacement for GE General Electric G.E 620ps40p 120v replacement light bulb lamp (620PS40P 120V GE GENERAL ELECTRIC G.E)
- JANDORF Socket Tall Shunted Fluorescent Lamp Socket (C60488)
- FEIT ELECTRIC LED A19 E26 40W DL 4PK (A45085010KLED/4)
- FEIT ELECTRIC LED A21 E26 DL 100W 2PK (OM100/950CA10K2)
- FEIT ELECTRIC LED A19 E26 60W DL 4PK (A80085010KLED/4)
- FEIT ELECTRIC T8 Bright White 18 in. G13 Linear LED Linear Lamp 18 Watt Equivalence 1 pk, 12PK (T818/830/LED)
- FEIT ELECTRIC LED DIM T4 G9 DL 60W (BP60G9/850/LED)
- FEIT ELECTRIC Led T6-1/2 E17 2W/25Watt 3000K (BP20T61/2/SU/LED)
- ILC Replacement for Philips F32t8/tl835/alto PLZ LED Replacement replacement light bulb lamp (F32T8/TL835/ALTO PLZ LED REPLACEMENT PHILIPS)
- Feit Electric LED Light Bulbs