Shop All LED Light Bulbs
Feit Electric
LED, 9.4 W, BR40, Medium Screw (E26), PK2
Mfr # BR40DM/950CA/2
Zoro # G8092344
product price: $10.45
/pk 2, $5.23/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Plastic
- Bulb Shape BR40
- Dimmable Yes
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # BR40DM/950CA/2
- Zoro # G8092344
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 5 in |
Overall Length | 6 1/2 in |
Bulb Manufacturers Warranty Length | 5 yr |
Description
Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, Alkaline AA, 100 lm lm (68244)
- ILC Replacement for AH Lighting Par38/45w/h/spot replacement light bulb lamp (PAR38/45W/H/SPOT AH LIGHTING)
- LUMAPRO LUMAPRO 12.4W, T3 Miniature Incandescent Bulb (561-2PK)
- HALO E550Ricat (E550RICAT)
- FEIT ELECTRIC LED, 9.4 W, BR40, Medium Screw (E26), PK2 (BR40DM/927CA/2)
- FEIT ELECTRIC LED, 9.4 W, BR40, Medium Screw (E26), PK2 (BR40DM/930CA/2)
- FEIT ELECTRIC LED FEIT PAR20 50W EQ DL (PAR20DM/950CA)
- FEIT ELECTRIC LED, 28 W, A21, Medium Screw (E26) (OM150DM/830/LED)
- FEIT ELECTRIC 48 in. 1-Light each 23 W LED Shop Light (SHOP484025MOTBA)
- FEIT ELECTRIC LED S6 E26 WCL 30WE 1PK (C/FLAME/LED)
- SIGNIFY LED Lamp, A19 Bulb Shape, 8.8W, Dimmable (8.8A19/PER/930/P/E26/DIM 6/1FB T20)
- Feit Electric LED Light Bulbs