Shop All LED Light Bulbs
Feit Electric
LED, 9.4 W, BR40, Medium Screw (E26), PK2
Mfr # BR40DM/930CA/2
Zoro # G8181944
product price: $10.39
/pk 2, $5.20/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Plastic
- Bulb Shape BR40
- Dimmable Yes
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # BR40DM/930CA/2
- Zoro # G8181944
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 5 in |
Bulb Manufacturers Warranty Length | 5 yr |
Overall Length | 6 1/3 in |
Description
Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 400W, ED37 Mercury Vapor HID Light Bulb (HR400DX33)
- RADIONIC HI-TECH LED Cove Light Fixture, 256 lm, 4500K (LY515-40-CL-CW-9)
- ILB GOLD Bulb, Incandescent A Shape A19, Replacement For Satco, 75A19/Fr/20M (75A19/FR/20M)
- WALDMANN LED Driver, 100-277V AC, 20W Max. (209585029)
- FEIT ELECTRIC LED, 9.4 W, BR40, Medium Screw (E26), PK2 (BR40DM/927CA/2)
- FEIT ELECTRIC LED, 9.4 W, BR40, Medium Screw (E26), PK2 (BR40DM/950CA/2)
- FEIT ELECTRIC LED, 11.1 W, PAR38, Medium Screw (E26) (PAR38DM/950CA)
- FEIT ELECTRIC Electric Wide Surface E26 Medium LED Garage Bulb Bright White 300 Watt Equivalence (ADJ40003CCTLED)
- FEIT ELECTRIC Electric Linear E26 (Medium) LED Bulb Soft White 60 Watt Equivalence (T24/840/LEDG2)
- FEIT ELECTRIC LED A19 E26 40W SW 4PK (A45082710KLED/4)
- ILC Replacement for Halco B11cl3/830/led replacement light bulb lamp (B11CL3/830/LED HALCO)
- Feit Electric LED Light Bulbs