Shop All LED Light Bulbs
Feit Electric
LED, 8 W, A15, Medium Screw (E26), PK2
Mfr # BPA1560W927CAFIL2/RP
Zoro # G8093489
product price: $9.69
/pk 2, $4.85/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Glass
- Bulb Shape A15
- Dimmable Yes
- Voltage 120V AC
- Watts 8 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # BPA1560W927CAFIL2/RP
- Zoro # G8093489
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 1 7/8 in |
Bulb Manufacturers Warranty Length | 3 yr |
Overall Length | 3 1/2 in |
Description
Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, 7" H, 7-1/4" W (30514ST)
- METALUX Fpanel Surface Mount Kit Accessory, 2X4 (FPSURF24)
- DEWALT USB-C Rechargeable Task Light (DCL182)
- WESTINGHOUSE Drum White Glass Lamp Shade 6 pk, 6PK (85606)
- FEIT ELECTRIC LED, 8 W, A15, Medium Screw (E26), PK2 (BPA1560927CAFIL/2/RP)
- FEIT ELECTRIC T5 Cool White 21 in. Bi-pin Base Linear LED Linear Lamp 13 Watt Equivalence 1 pk, 24PK (T521/840/LED)
- FEIT ELECTRIC PL GX24Q3 4Pin LED Light Bulb Soft White 26 Watt Equivalence (BPPLT26E827LED)
- FEIT ELECTRIC LED FEIT PAR30 75W EQ BW (PAR30LDM/930CA)
- FEIT ELECTRIC MR16 GU10 LED Smart Bulb Color Changing 50 W (MR16GU10RGBWCAG)
- FEIT ELECTRIC PL GX24Q1 4 Pin LED Tube Light Soft White 13 Watt Equivalence (BPPLD13E827LED)
- SIGNIFY HID LED, 36 W, ED23-1/2, Medium Screw (E26) (36CC/LED/850/ND E26 G2 BB 6/1)
- Feit Electric LED Light Bulbs