Shop All LED Light Bulbs
Feit Electric
LED, 6.6 W, MR16, 2-Pin (GU5.3), PK3
Mfr # BPEXN/950CA/3
Zoro # G8092064
product price: $16.99
/pk 3, $5.66/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 2-Pin (GU5.3)
- Bulb Housing Glass
- Bulb Shape MR16
- Dimmable Yes
- Voltage 12 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # BPEXN/950CA/3
- Zoro # G8092064
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 1 5/6 in |
Bulb Dia. | 2 in |
Bulb Manufacturers Warranty Length | 5 yr |
Description
Package Quantity 3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER LIGHTING Wht Motion Detect Head (MS180W)
- STREAMLIGHT STYLUS BLACK / GREEN LED (SR65020)
- ILC Replacement for Ottlite Truecolor Olt-24w replacement light bulb lamp (TRUECOLOR OLT-24W OTTLITE)
- COMPONENT HARDWARE Recessed Mount Warm White LED Perimeter (LED-PL35-W)
- FEIT ELECTRIC LED, 5 W, A19, Medium Screw (E26), PK2 (BPA1940CL927CAFIL2RP)
- FEIT ELECTRIC LED, 5.5 W, G25, Medium Screw (E26), PK3 (G2560/927CA/FIL/3/RP)
- FEIT ELECTRIC Led Utility Light 1 Lamp (73992-CAN)
- FEIT ELECTRIC LED TUBE LIGHT 22W T9 8 (FC8/3CCT/LED)
- FEIT ELECTRIC FE LED PAR16 BW 60W 2PK (PAR16DM60930CA2)
- FEIT ELECTRIC LED A19 E26 40W SW 4PK (A45082710KLED/4)
- ILC Replacement For SATCO S12401 (S12401)
- Feit Electric LED Light Bulbs