Shop All LED Light Bulbs
Feit Electric
LED, 5.5 W, G16-1/2, Medium Screw (E26), PK2
Mfr # BPGM60927CA/FIL/2/RP
Zoro # G306284071
product price: $8.15
/pk 2, $4.08/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Glass
- Dimmable Yes
- Voltage 120V AC
- Watts 5.5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # BPGM60927CA/FIL/2/RP
- Zoro # G306284071
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 2 in |
Overall Length | 3 in |
Description
Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Rexim Rm-107 replacement light bulb lamp (RM-107 REXIM)
- STEELMAN Replacement Bulb, Bend-A-Light (12120)
- SATCO 6.5W LED MR16 LED 5000K 25' beam GU5.3 12V AC/DC (S9494)
- ILC Replacement for Green Energy Jc12v-50w/gy6.35/c6 replacement light bulb lamp (JC12V-50W/GY6.35/C6 GREEN ENERGY)
- FEIT ELECTRIC LED, 5.5 W, BA10, Medium Screw (E26), PK2 (BPEFC60950CAFIL/2/RP)
- FEIT ELECTRIC LED, 5.5 W, G25, Medium Screw (E26), PK3 (G2560/927CA/FIL/3/RP)
- FEIT ELECTRIC LED, 5.5 W, G25, Medium Screw (E26), PK3 (G2560W950CA/FIL/3/RP)
- FEIT ELECTRIC LED DIM TUBE E11 DL 75W (BP75MC/850/LED)
- FEIT ELECTRIC Electric T9 4Pin LED Tube Light Color Changing 30 Watt Equivalence (FC9/3CCT/LED)
- FEIT ELECTRIC 24 W ED26 LED HID Bulb 2605 lm Daylight Specialty (ADJ2600/5K/LED)
- SATCO 10.5W A19 LED, 75W Replace, Clear E26 Base, 27K, 120V (4-Pack) (S12436)
- Feit Electric LED Light Bulbs