Shop All LED Light Bulbs
Feit Electric
LED, 5.5 W, CA10, Medium Screw (E26), PK2
Mfr # BPEFC60927CAFIL/2/RP
Zoro # G706284015
product price: $7.89
/pk 2, $3.95/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Glass
- Dimmable Yes
- Voltage 120V AC
- Watts 5.5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # BPEFC60927CAFIL/2/RP
- Zoro # G706284015
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 1 3/8 in |
Overall Length | 4 1/6 in |
Description
Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature LED Bulb, 53 lm, 0.6W, Clear (168LED-1PK)
- EURI LIGHTING LED B10 60W Dim CEC (VB10-3050cec-4)
- CLORE AUTOMOTIVE Work Light - 800 Lumen Rechargeable COB LED (LNC1841)
- LEVITON Leviton DS710-10Z Decora Rocker Slide Dimmer, Use w/ LED/Mark 7 Dim Fixtures, 0-10V, WH-IV-LT Almond (DS710-10Z)
- FEIT ELECTRIC LED, 5.5 W, G25, Medium Screw (E26), PK3 (G2560W930CA/FIL/3/RP)
- FEIT ELECTRIC LED, 5.5 W, B10, Medium Screw (E26), PK2 (BPETC60927CAFIL/2/RP)
- FEIT ELECTRIC LED, 5.5 W, G16-1/2, Medium Screw (E26), PK2 (BPGM60927CA/FIL/2/RP)
- FEIT ELECTRIC LED S6 E12 SW 6W 2PK (BP6S6/827/LED/2)
- FEIT ELECTRIC LED T8/T12 96"" PP DL 42W (T96/865/AB/LED)
- FEIT ELECTRIC 5.5 W, G16-1/2, Candelabra Screw (E12), PK2 (BPG1660W927CAFIL2)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 12W, 4 Pin, G24Q/GX24Q, 4000K (LED-7318-40A)
- Feit Electric LED Light Bulbs