Shop All LED Light Bulbs
Feit Electric
LED, 5.5 W, B10, Medium Screw (E26), PK2
Mfr # BPETC60927CAFIL/2/RP
Zoro # G106268417
product price: $8.99
/pk 2, $4.50/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Glass
- Dimmable Yes
- Voltage 120V AC
- Watts 5.5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # BPETC60927CAFIL/2/RP
- Zoro # G106268417
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 3 yr |
Bulb Dia. | 1 1/4 in |
Overall Length | 3 1/2 in |
Description
Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 69a21/ts/8m 130v replacement light bulb lamp, 4PK (69A21/TS/8M 130V SYLVANIA)
- ECCO Spotlight, 5W, 12 to 24VDC, 2.7A, LED, Width: 6.1 in (EW3011)
- BAYCO Replacement LED Work Light Hd (SL-260)
- SATCO FLMNT LED BULB A19 E26 SW 60W (S12415)
- FEIT ELECTRIC LED, 5.5 W, G25, Medium Screw (E26), PK3 (G2560W950CA/FIL/3/RP)
- FEIT ELECTRIC LED, 5.5 W, G16-1/2, Medium Screw (E26), PK2 (BPGM60927CA/FIL/2/RP)
- FEIT ELECTRIC LED, 5.5 W, CA10, Medium Screw (E26), PK2 (BPEFC60927CAFIL/2/RP)
- FEIT ELECTRIC Bulb Led A19 100W Equiv 3000K (A1600/827/10KLED)
- FEIT ELECTRIC LED FLM E12 DL 60W 2PK (BPCFF60950CAFL2)
- FEIT ELECTRIC LED BULB 120V 800LMN 60W (BPJ118/LED)
- CURRENT GE LED+ A21 E26 (Medium) LED Smart Battery Backup Bulb Soft White 60 W (93099986)
- Feit Electric LED Light Bulbs