Shop All LED Light Bulbs
Feit Electric
LED, 5 W, PAR20, Medium Screw (E26)
Mfr # PAR20DM/950CA
Zoro # G8181777
original price:
$4.87
4% off
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Plastic
- Dimmable Yes
- Light Distribution Flood
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Feit Electric
- MFR # PAR20DM/950CA
- Zoro # G8181777
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 2 1/2 in |
Overall Length | 3 1/2 in |
Bulb Manufacturers Warranty Length | 5 yr |
Description
LED,5 W,PAR20,Medium Screw (E26)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp 32481wes replacement light bulb lamp, 2PK (32481WES LIGHT BULB / LAMP)
- PLASKOLITE 2x4 WHT Ceil LGT Panel (1A20084A)
- ILC Replacement for Sylvania 150a23/rs 120v replacement light bulb lamp (150A23/RS 120V SYLVANIA)
- ILC Replacement for Green Energy Mr-16 24v-50w/n replacement light bulb lamp (MR-16 24V-50W/N GREEN ENERGY)
- FEIT ELECTRIC LED, 5 W, A19, Medium Screw (E26), PK2 (BPA1940CL927CAFIL2RP)
- FEIT ELECTRIC LED, 5 W, A19, Medium Screw (E26), PK4 (OM40/930CA10K/4)
- FEIT ELECTRIC LED, 5 W, A15, Medium Screw (E26), PK2 (BPA1540W927CAFIL2/RP)
- FEIT ELECTRIC A19 E26 Medium LED Bulb Yellow 100 Watt Equivalence (A19100/BUG/LED)
- FEIT ELECTRIC LED A19 E26 60W SW 4PK (A80082710KLED/4)
- FEIT ELECTRIC A21 E26 Medium LED Bulb Tunable White 150 Watt Equivalence 1 pk (OM1503CCTCALEDI)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 7W 120V PAR20 4000K Cool White E26 Med Base, 6PK (5000020)
- Feit Electric LED Light Bulbs