Shop All LED Light Bulbs
Feit Electric
LED, 5 W, PAR20, Medium Screw (E26)
Mfr # PAR20DM/930CA
Zoro # G8094225
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Plastic
- Dimmable Yes
- Light Distribution Flood
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # PAR20DM/930CA
- Zoro # G8094225
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Bulb Dia. | 2 1/2 in |
Overall Length | 3 1/2 in |
Description
LED,5 W,PAR20,Medium Screw (E26)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC BPG2540W927CAFIL LED Bulb, Globe, G25 Lamp, 40 W Equivalent, E26 Lamp Base, Dimmable (BPG2540W/927CA/FI)
- SATCO Bulb, LED, 8W, BR30, GU24, 120V, Frosted White, 30K (S28579)
- RECYCLEPAK Battery Recycling Kit, Li-ion, 5 gal. (SUPPLY-370LI)
- EKENA MILLWORK Crawley Ceiling Medallion, Two Piece (Fits Canopies up to 6 3/4"), 18"W x 18"H x 3 1/4"ID x 1 1/2"P (CM18CR2)
- FEIT ELECTRIC LED, 5 W, A15, Medium Screw (E26), PK2 (BPA1540W930CAFIL2)
- FEIT ELECTRIC LED, 5 W, PAR20, Medium Screw (E26) (PAR20DM/950CA)
- FEIT ELECTRIC LED, 5 W, A19, Medium Screw (E26), PK4 (OM40/950CA10K/4)
- FEIT ELECTRIC LED T8/T12 96"" PP CW 42W (T96/840/AB/LED)
- FEIT ELECTRIC LED FEIT PAR16 45W EQ WW (BPPAR16DM930CA)
- FEIT ELECTRIC T4 G9 LED Bulb Warm White 35 W , 3PK (BP35G9830LED3PK)
- WESTGATE CL-EHL-27W-50K-E2627W LED CORN LAMP 4100 LUMENS 5000K E26 AC100-277V, UL LISTED (CL-EHL-27W-50K-E26)
- Feit Electric LED Light Bulbs