Shop All LED Light Bulbs
Feit Electric
LED, 5 W, A19, Medium Screw (E26), PK4
Mfr # OM40/930CA10K/4
Zoro # G8182230
product price: $10.89
/pk 4, $2.72/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Plastic
- Dimmable No
- Light Distribution Omnidirectional
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # OM40/930CA10K/4
- Zoro # G8182230
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 2 3/8 in |
Bulb Manufacturers Warranty Length | 3 yr |
Overall Length | 4 1/3 in |
Description
Package Quantity 4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER LIGHTING 6 RND LED MNT Kit (HLBSL6099FS351EMWR)
- FEIT ELECTRIC LED A19 E26 WW 60W 10PK (A80083010K/10RP)
- MILWAUKEE TOOL M18, LED Work Light Bare Tool Only (2735-20)
- JUNO LIGHTING Sloped Recessed Trim, 6in, Alum Reflector (602 CWH)
- FEIT ELECTRIC LED, 5 W, PAR20, Medium Screw (E26) (PAR20DM/930CA)
- FEIT ELECTRIC LED, 5 W, A19, Medium Screw (E26), PK2 (BPA1940CL927CAFIL2RP)
- FEIT ELECTRIC LED, 5 W, A19, Medium Screw (E26), PK4 (OM40/950CA10K/4)
- FEIT ELECTRIC LED, 7.2 W, BR30, Medium Screw (E26), PK3 (BR30DM/927CA/3)
- FEIT ELECTRIC BULB 3 WAY NON DIM LED 30/75/100W (A30/100/LED)
- FEIT ELECTRIC LED, 11.1 W, PAR38, Medium Screw (E26) (PAR38DM/950CA)
- BULBRITE 40W Equivalent Amber Light PS52 Dimmable LED Grand Filament Pear Shaped Nostalgic Light Bulb (776300)
- Feit Electric LED Light Bulbs