Shop All LED Light Bulbs
Feit Electric
LED, 5 W, A19, Medium Screw (E26), PK2
Mfr # BPA1940CL927CAFIL2RP
Zoro # G8181637
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Glass
- Dimmable Yes
- Voltage 120V AC
- Watts 5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Feit Electric
- MFR # BPA1940CL927CAFIL2RP
- Zoro # G8181637
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 2 3/8 in |
Overall Length | 4 1/3 in |
Bulb Manufacturers Warranty Length | 3 yr |
Description
Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS SIEMENS T3 1/4 Miniature Incandescent Light Bulb (52AADN)
- SOUTHWIRE CEP 500 Lumens, LED Yellow Temporary Job Site Light (97120)
- SIGNIFY LED Lamp, A19 Bulb Shape, 8.8W, Dimmable (8.8A19/PER/950/P/E26/DIM 6/1FB T20)
- SATCO 40 W F15 Incandescent - Amber - 1500 Hours - Medium Base - 120V - 2-Pack (S2770)
- FEIT ELECTRIC LED, 5 W, A19, Medium Screw (E26), PK4 (OM40/950CA10K/4)
- FEIT ELECTRIC LED, 5 W, A15, Medium Screw (E26), PK2 (BPA1540W927CAFIL2/RP)
- FEIT ELECTRIC LED, 5 W, PAR20, Medium Screw (E26) (PAR20DM/950CA)
- FEIT ELECTRIC LED, 5.5 W, CA10, Medium Screw (E26), PK2 (BPEFC60927CAFIL/2/RP)
- FEIT ELECTRIC LED, 5.5 W, G25, Medium Screw (E26), PK3 (G2560W927CA/FIL/3/RP)
- FEIT ELECTRIC LED BR40 E26 SW 150W 1PK (BR40DM2175927CA)
- SATCO 8 Watt T9 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21354)
- Feit Electric LED Light Bulbs