Shop All LED Light Bulbs
Feit Electric
LED, 5 W, A15, Medium Screw (E26), PK2
Mfr # BPA1540W930CAFIL2
Zoro # G004416088
product price: $7.15
/pk 2, $3.58/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Glass
- Dimmable Yes
- Light Distribution General
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # BPA1540W930CAFIL2
- Zoro # G004416088
- UPC # 017801185256
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 1 7/8 in |
Overall Length | 3 1/2 in |
Bulb Manufacturers Warranty Length | 3 yr |
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Norman Lamps 50a19/fr-277v replacement light bulb lamp, 2PK (50A19/FR-277V NORMAN LAMPS)
- ASD LIGHTING Light, LED, Linear High Bay, 4 ft., 90W, 4K (ASD-WHB-4D9040HE)
- ILC Replacement for Satco Mp250/ed28/ps/bu/4k replacement light bulb lamp (MP250/ED28/PS/BU/4K SATCO)
- ILC Replacement for Hayward Pool Products Spx0551z4 LED Replacement replacement light bulb lamp (SPX0551Z4 LED REPLACEMENT HAYWARD POOL PRODUCTS)
- FEIT ELECTRIC LED, 5 W, A19, Medium Screw (E26), PK2 (BPA1940CL927CAFIL2RP)
- FEIT ELECTRIC LED, 5 W, A15, Medium Screw (E26), PK2 (BPA1540927CAFIL/2/RP)
- FEIT ELECTRIC LED, 5 W, PAR20, Medium Screw (E26) (PAR20DM/950CA)
- FEIT ELECTRIC LED CYL E26 1000W NAT LT (C20000/5K/LED)
- FEIT ELECTRIC LED A19 E26 BLUE 30W (A19/TB/LED)
- FEIT ELECTRIC LED BR30 E26 SE 65W 12PK (BR30D10KLEDMP12)
- SATCO Bulb, LED, 11W, 120V, A19, GU24, 40K (S29804)
- Feit Electric LED Light Bulbs