Shop All LED Light Bulbs
Feit Electric
LED, 5 W, A15, Medium Screw (E26), PK2
Mfr # BPA1540927CAFIL/2/RP
Zoro # G8094609
product price: $7.59
/pk 2, $3.80/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Glass
- Dimmable Yes
- Voltage 120V AC
- Watts 5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # BPA1540927CAFIL/2/RP
- Zoro # G8094609
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 3 yr |
Bulb Dia. | 1 7/8 in |
Overall Length | 3 1/2 in |
Description
Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Iwasaki Cmt150/u/935/g12 replacement light bulb lamp (CMT150/U/935/G12 IWASAKI)
- ILC Replacement for Halco G25cl60 replacement light bulb lamp (G25CL60 HALCO)
- DESIGNERS FOUNTAIN Oil Rubbed Bronze 3 Light 15.25in. Flush Mount with Alabaster Glass (1257L-ORB-AL)
- ILC Replacement for Norman Lamps F10t5-cw replacement light bulb lamp (F10T5-CW NORMAN LAMPS)
- FEIT ELECTRIC LED, 5 W, A15, Medium Screw (E26), PK2 (BPA1540W930CAFIL2)
- FEIT ELECTRIC LED, 5 W, PAR20, Medium Screw (E26) (PAR20DM/930CA)
- FEIT ELECTRIC LED, 5 W, A19, Medium Screw (E26), PK2 (BPA1940CL927CAFIL2RP)
- FEIT ELECTRIC Electric E26 E26 Medium LED Speaker Bulb Bright White 300 Watt Equivalence (BTADJ40003CCTLE)
- FEIT ELECTRIC 5.5 W, G16-1/2, Candelabra Screw (E12), PK2 (BPG1660927CAFIL/2/RP)
- FEIT ELECTRIC DWNLT RETRO LED5/6""10.5W (74206/CA)
- ILC Replacement for Satco S9082 replacement light bulb lamp (S9082 SATCO)
- Feit Electric LED Light Bulbs