Shop All LED Light Bulbs
Feit Electric
LED, 4.5 W, T4, 2-Pin (GY8.6)
Mfr # BP50G8.6/830/LED
Zoro # G006284005
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Glass
- Bulb Shape T4
- Dimmable Yes
- Voltage 120V AC
- Watts 4.5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # BP50G8.6/830/LED
- Zoro # G006284005
- UPC # 017801784046
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 1 1/8 in |
Bulb Manufacturers Warranty Length | 2 yr |
Overall Length | 2 1/2 in |
Description
LED,4.5 W,T4,2-Pin (GY8.6)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM Lighting Retrofit Kit, 10" W x 5" H (FHSKITT08LHD)
- WESTINGHOUSE Westinghouse 66682 2 Light Multi-Directional Ceiling Fixture; White (503703)
- DABMAR LIGHTING Signlight, DF, 9402, W, Aluminum, 4 ft., LED (DF9402-W)
- NITE IZE Headband Flashlight Holder, Black (NPO-03-01)
- FEIT ELECTRIC Light bulb, LED, A15, 60W Eqv., 80, PK48 (BPA1560C/927CA/2/24)
- FEIT ELECTRIC LED Bulb, Decorative, B10 Lamp, 40 W Equivalent, E12 Lamp Base, Dimmable (BPCTC40/927CA/FIL)
- FEIT ELECTRIC BULB LED BR30 7.2W 6PK (BR30DM/950CA/6)
- FEIT ELECTRIC General Purpose Daylight 18 in. Bi-Pin Linear LED Linear Lamp 18 Watt Equivalence 1 pk, 6PK (T818/850/LED)
- FEIT ELECTRIC Feit G63 E26 Medium Filament LED Bulb Soft White 60 Watt Equivalence (RNDCL927CAWFIL)
- FEIT ELECTRIC LED PAR38 E26 DL 120W DM (PAR38DM1400950C)
- LUXRITE COB LED Corn Bulb 18/27/36W3 CCT Selectable Up to 5450LM 100-277V E26 Base (LR41605-1PK)
- Feit Electric LED Light Bulbs