Shop All LED Light Bulbs
Feit Electric
LED, 4.5 W, T4, 2-Pin (G9)
Mfr # BP40G9/830/LEDG2HDRP
Zoro # G606284030
original price:
$7.89
5% off
new price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Glass
- Bulb Shape T4
- Dimmable Yes
- Voltage 120V AC
- Watts 4.5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # BP40G9/830/LEDG2HDRP
- Zoro # G606284030
- UPC # 017801793161
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 9.1 yr |
Bulb Dia. | 1 1/8 in |
Overall Length | 2 2/3 in |
Description
LED,4.5 W,T4,2-Pin (G9)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM FIREHORSE Lighting Retrofit Kit, 10" W x 5" H (FHSKITT06SHC)
- LUMAPRO Floodlight, Bullet, 12V, 50W, Halogen (6MPA9)
- COGHLANS Snaplight Green Lightsticks 8.750 in. H X 1.125 in. W X 8.75 in. L (9200)
- COOPER LIGHTING Halo Outdoor Led Wall Pack Security Floodlight (WP1850LPC)
- FEIT ELECTRIC 4.5 W, T4, E11 (BP50MC/830/LED)
- FEIT ELECTRIC Bulb Led Deco Chandlier 40W Eq (CTF40/10KLED/3)
- FEIT ELECTRIC LED, 11 W, G40, Medium Screw (E26) (G40100W/927CA/FIL)
- FEIT ELECTRIC U-Bend Lnr Led T8 4000K 6In (T848/840/AB/U6/LE)
- FEIT ELECTRIC 24 in. 1-Light each 50 W LED Shop Light (SHOP284050MOTBA)
- FEIT ELECTRIC LED, 5 W, A15, Medium Screw (E26), PK2 (BPA1540W927CAFIL2/RP)
- SIGNIFY HID LED, 19 W, ED75, Medium Screw (E26) (19GC/LED/850/ND E26 BB 6/1)
- Feit Electric LED Light Bulbs