Shop All LED Light Bulbs
Feit Electric
LED, 4 W, MR16, 2-Pin (GU5.3)
Mfr # BPFMW/950CA
Zoro # G8093604
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Glass
- Bulb Shape MR16
- Dimmable Yes
- Voltage 12 V
- Watts 4 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # BPFMW/950CA
- Zoro # G8093604
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Overall Length | 2 in |
Bulb Dia. | 2 in |
Description
LED,4 W,MR16,2-Pin (GU5.3)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Vermont Precision 24V 300w replacement light bulb lamp (24V 300W VERMONT PRECISION)
- ILC Replacement For LIGHT BULB LAMP NZ0514U 2PK (2PAK:WX-EUQ3-9)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (22437)
- ILC Replacement For SATCO S8550 (S8550)
- FEIT ELECTRIC LED, 4 W, MR16, 2-Pin (GU10) (BPMR16/GU10/950CA)
- FEIT ELECTRIC LED, 4 W, MR16, 2-Pin (GU10) (BPMR16/GU10/930CA)
- FEIT ELECTRIC LED BR40 E26 SW 120W 2PK (BR40DMHO/927CA2)
- FEIT ELECTRIC A15 E26 Medium Filament LED Bulb Soft White 25 Watt Equivalence 1 pk, 6PK (BPA1525927CAFIL)
- FEIT ELECTRIC LED BR30 E26 DL 85W 2PK (BR30DMHO/950CA2)
- FEIT ELECTRIC Led Mr16 7W Med E26 Dim 3000K (BPEXN/500/MED/LED)
- BULBRITE 50-Watt Equivalent Dimmable Flood PAR20 Medium E26 LED Light Bulb, 2700K, 6PK (861713)
- Feit Electric LED Light Bulbs