Shop All LED Light Bulbs
Feit Electric
LED, 4 W, MR16, 2-Pin (GU10)
Mfr # BPMR16/GU10/950CA
Zoro # G8093050
original price:
$6.59
4% off
new price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Housing Glass
- Bulb Shape MR16
- Dimmable Yes
- Voltage 120V AC
- Watts 4 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # BPMR16/GU10/950CA
- Zoro # G8093050
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 2 in |
Bulb Manufacturers Warranty Length | 5 yr |
Overall Length | 2 1/6 in |
Description
LED,4 W,MR16,2-Pin (GU10)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING LED Tarbuck™ Linear Track Fixtures (ETL2130W)
- ILC Replacement for Bulbrite 776807 replacement light bulb lamp (776807 BULBRITE)
- GE LAMPS LED, 11 W, T8, Medium Bi-Pin (G13) (LED11ET8/G/3/840/CVG)
- ILC Replacement for Rembrandt Virtuoso II Long Life replacement light bulb lamp (VIRTUOSO II LONG LIFE REMBRANDT)
- FEIT ELECTRIC LED, 4 W, MR16, 2-Pin (GU10) (BPMR16/GU10/930CA)
- FEIT ELECTRIC LED, 4 W, MR16, 2-Pin (GU5.3) (BPFMW/950CA)
- FEIT ELECTRIC LED, 6.6 W, MR16, 2-Pin (GU5.3), PK3 (BPEXN/950CA/3)
- FEIT ELECTRIC 3.3 W, BA10, Candelabra Screw (E12), PK4 (BPCFC40930CAFIL/4)
- FEIT ELECTRIC 24 W ED26 LED HID Bulb 2605 lm Daylight Specialty (ADJ2600/5K/LED)
- FEIT ELECTRIC A19 E26 Medium Filament LED Bulb Soft White 60 Watt Equivalence, 4PK (A1960CL927CAFL4)
- SATCO 5W T2 LED Light Bulb - Medium Base - White Finish (S7262)
- Feit Electric LED Light Bulbs