Shop All LED Light Bulbs
Feit Electric
LED, 3.5 W, T4, 2-Pin (G9)
Mfr # BP35G9/830/LED
Zoro # G706284022
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Glass
- Bulb Shape T4
- Dimmable Yes
- Voltage 120V AC
- Watts 3.5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # BP35G9/830/LED
- Zoro # G706284022
- UPC # 017801756364
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 1 1/8 in |
Bulb Manufacturers Warranty Length | 2 yr |
Overall Length | 2 1/3 in |
Description
LED,3.5 W,T4,2-Pin (G9)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO H38Lvicat (H38LVICAT)
- BULBRITE 50 - Watt Equivalent PAR20 Dimmable Medium Screw LED Light Bulb Cool White Light 4000K, 4PK (861715)
- ILB GOLD Incandescent Bulb, Replacement For Donsbulbs 4440X (4440X)
- LEDLENSER Ledlenser 21700 Li-ion rechargeable (880603)
- FEIT ELECTRIC LED, 3.5 W, T4, 2-Pin (GY6.35) (BP35JCD/830/LED)
- FEIT ELECTRIC 3.5 W, T4, E11 (BP35MC/830/LED)
- FEIT ELECTRIC LED, 3.5 W, T4, 2-Pin (G8) (BP35G8/830/LED)
- FEIT ELECTRIC LED MR16 GU10 DL 50W 3PK (BPMR16FGU59503)
- FEIT ELECTRIC Bulb Led Br30 65W Dimmable (BR30/DM/10KLED/6)
- FEIT ELECTRIC Linear Plug & Play Daylight 48 in. Bin-Pin T12 LED Linear Lamp 40 Watt Equivalence 2 p, 10PK (T1248HO850LED2R)
- NEWHOUSE LIGHTING MR11 2.3W LED Light Bulb, 20-Watt Equivalent, Warm White, PK 4 (1383-2320-4)
- Feit Electric LED Light Bulbs