Shop All LED Light Bulbs
Feit Electric
LED, 3.3 W, B10, Candelabra Screw (E12), PK6
Mfr # CTC40/927CA/FIL/6
Zoro # G306284019
product price: $19.39
/pk 6, $3.23/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Glass
- Dimmable Yes
- Voltage 120V AC
- Watts 3.3 W
- Light Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # CTC40/927CA/FIL/6
- Zoro # G306284019
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 3 yr |
Bulb Dia. | 1 3/8 in |
Overall Length | 4 in |
Description
Package Quantity 6
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Galaxy Hose-Mountable Blast Light Stanchion with Clamps (1030011)
- NUVO 2 Light 14 in. Vanity White in. U in. Channel Glass Conv Out (SF77-990)
- ELCO LIGHTING Flexible MICA Fire Enclosure for Recessed Fixtures (FIREENCL)
- FEIT ELECTRIC LED, 0.6 W, C7, Candelabra Screw (E12), PK2 (BP7C7W/827/LED2/HDRP)
- FEIT ELECTRIC 3.3 W, BA10, Candelabra Screw (E12), PK6 (CFC40/927CA/FIL/6)
- FEIT ELECTRIC 3.3 W, BA10, Candelabra Screw (E12), PK4 (BPCFC40930CAFIL/4)
- FEIT ELECTRIC LED, 3.3 W, B10, Medium Screw (E26), PK2 (BPETC40950CAFIL/2/RP)
- FEIT ELECTRIC LED MR16 GU10 BW 50W DIM (BPMR16GU10930CA)
- FEIT ELECTRIC LED A21 E26 DL 150W 3WY (A50/150/950CA)
- FEIT ELECTRIC Light bulb, LED, A15, 60W Eqv., 80, PK48 (BPA1560C/927CA/2/24)
- ILC Replacement for GE General Electric G.E F32t8/spx50/eco2 LED Replacement replacement light bulb lamp (F32T8/SPX50/ECO2 LED REPLACEMENT GE GENERAL ELE)
- Feit Electric LED Light Bulbs