Shop All LED Light Bulbs
Feit Electric
LED, 33 W, A23, Medium Screw (E26)
Mfr # OM300/830/LED
Zoro # G8181917
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Plastic
- Bulb Shape A23
- Dimmable No
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # OM300/830/LED
- Zoro # G8181917
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 3 yr |
Overall Length | 6 1/2 in |
Bulb Dia. | 2 7/8 in |
Description
LED,33 W,A23,Medium Screw (E26)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 4.5 Watt MR16 LED - Silver Finish - 2700K - GU5.3 Base - 360 Lumens - 12 Volt - Hologen (S11391)
- FEIT ELECTRIC 5.5 W, G16-1/2, Candelabra Screw (E12), PK2 (BPG1660W927CAFIL2)
- ALEDDRA LED PL Lamp, 11W, G24Q (4-pin), 4000K (APL-11-D-G24Q-40K)
- ILC Replacement For VIVA VEB82130 (VEB82130)
- FEIT ELECTRIC LED, 33 W, A23, Medium Screw (E26) (OM300/850/LED)
- FEIT ELECTRIC LED DIM TUBE E11 DL 75W (BP75MC/850/LED)
- FEIT ELECTRIC LED, 5 W, A15, Medium Screw (E26), PK2 (BPA1540W930CAFIL2)
- FEIT ELECTRIC LED FLT ST19 DL100W 2PK (ST19100CL950CA2)
- FEIT ELECTRIC Enhance BR30 E26 (Medium) LED Bulb Soft White 65 W , 12PK (BR30DM927CA12PK)
- FEIT ELECTRIC Feit 3505815 4W Electric LED Bulb; Soft White (3505815)
- FEIT ELECTRIC ST19 E26 (Medium) Filament LED Bulb Soft White 60 W , 2PK (ST1960/CL927CA2)
- Feit Electric LED Light Bulbs