Shop All LED Light Bulbs
Feit Electric
LED, 3 W, MR11, 2-Pin (GU4)
Mfr # BPLVMR11/830CA
Zoro # G8091845
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Plastic
- Bulb Shape MR11
- Dimmable No
- Voltage 12 V
- Watts 3 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # BPLVMR11/830CA
- Zoro # G8091845
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Bulb Dia. | 1 3/8 in |
Overall Length | 1 1/2 in |
Description
LED,3 W,MR11,2-Pin (GU4)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXLITE Flood Light, 50 W, Bronze Housing, LED (MSF50UW-50BY)
- LUMAPRO LUMAPRO 37.5W, RP11 Miniature Incandescent Light Bulb (1195-1PK)
- ILB GOLD Socket, Replacement For International Lighting Fs-22 (FS-22)
- DABMAR LIGHTING Fixture, Post Top, 285, B, Cast, Aluminum (GM285-B)
- FEIT ELECTRIC LED BR30 E26 DL 85W 2PK (BR30DMHO/950CA2)
- FEIT ELECTRIC LED A21 E26 DL 100W 2PK (OM100/950CA10K2)
- FEIT ELECTRIC Feit T10 E26 Medium Filament LED Bulb Soft White 40 Watt Equivalence (T10L/S/CL/927CA)
- FEIT ELECTRIC FT LED G25 SW 60W 3PK (G2560927CAWFIL3)
- FEIT ELECTRIC Bulb Linear Led 4K T8/12 4Ft (T48/840/LEDG2)
- FEIT ELECTRIC LED DIM G8 T4 WW 20W (BP20G8/830/LED)
- DITTO 16.5W LED BR40 2700K 103' beam Medium 120V dimmable (S9638)
- Feit Electric LED Light Bulbs