Shop All LED Light Bulbs
Feit Electric
LED, 2.5 W, S11, Intermediate Screw (E17)
Mfr # BP25S11N/SU/LED
Zoro # G806284014
original price:
$4.35
4% off
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable No
- Voltage 120V AC
- Watts 2.5 W
- Light Technology LED
- Lumens 180 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Feit Electric
- MFR # BP25S11N/SU/LED
- Zoro # G806284014
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 1 3/8 in |
Bulb Manufacturers Warranty Length | 2 yr |
Overall Length | 2 1/3 in |
Description
LED,2.5 W,S11,Intermediate Screw (E17)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXLITE U-Shaped LED, 13 W, T8, Medium Bi-Pin (G13) (U13T8DF240)
- SYLVANIA Fluorescent, 15 W, T8, Medium Bi-Pin (G13) (F15T8/CW)
- GE LAMPS LED Lamp, 6500K, Indoor, 120V, 15W, Glass (LED15ET8/G/4/865)
- ACCESS LIGHTING Arc, LED Vanity, Brushed Steel Finish, Acrylic Lens Acrylic (62517LEDD-BS/ACR)
- FEIT ELECTRIC LED, 2.5 W, G25, Medium Screw (E26) (BPG2525W927CA/FIL/RP)
- FEIT ELECTRIC LED, 2.5 W, G25, Medium Screw (E26) (BPG2525/927CA/FIL/RP)
- FEIT ELECTRIC Enhance A19 E26 (Medium) LED Bulb Soft White 60 W , 4PK (A1960927CAFIL4)
- FEIT ELECTRIC LED A19 E26 SW 40W 4PK (A1940/927CAFIL4)
- FEIT ELECTRIC FT LED BULB A15 75W DL 2PK (BPA1575C950WFL2)
- FEIT ELECTRIC Led T6-1/2 E17 2W/25Watt 3000K (BP20T61/2/SU/LED)
- ILC Replacement for GE General Electric G.E F32t8/c50/eco LED Replacement replacement light bulb lamp (F32T8/C50/ECO LED REPLACEMENT GE GENERAL ELECTR)
- Feit Electric LED Light Bulbs