Shop All LED Light Bulbs
Feit Electric
LED, 2.3 W, T4, 2-Pin (G8)
Mfr # BP25G8/830/LED
Zoro # G006284036
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Plastic
- Bulb Shape T4
- Dimmable Yes
- Voltage 120V AC
- Watts 2.3 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # BP25G8/830/LED
- Zoro # G006284036
- UPC # 017801756029
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 2 yr |
Bulb Dia. | 1 in |
Overall Length | 2 1/3 in |
Description
LED,2.3 W,T4,2-Pin (G8)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Lighting Cage (STI-9645)
- METALUX Led Luminaire, 6500 Lm, 4000K, Unv, 2X4, (24FR-LD4-65-UNV-L840-CD1-U)
- ILC Replacement for Dynatrap Dt3009 replacement light bulb lamp (DT3009 DYNATRAP)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 20W, 120-277V (2GTL 2 20L EZ1 LP835)
- FEIT ELECTRIC LED, 2.3 W, T4, 2-Pin (G9) (BP25G9/830/LED)
- FEIT ELECTRIC T8 Daylight Deluxe 48 in G13 Linear LED Linear Lamp 32 Watt Equivalence, 2PK (T848HO865LED2RP)
- FEIT ELECTRIC LED FEIT PAR30 75W EQ BW (PAR30LDM/930CA)
- FEIT ELECTRIC LED, 5 W, PAR20, Medium Screw (E26) (PAR20DM/950CA)
- FEIT ELECTRIC LED E26 500W 10000L DL (C10000/5K/LEDG2)
- FEIT ELECTRIC LED, 8 W, A15, Medium Screw (E26), PK2 (BPA1560W927CAFIL2/RP)
- SATCO Bulb, CFL, 13W, T2, GU24 Base, Spirals CFL (S8227)
- Feit Electric LED Light Bulbs