Shop All LED Light Bulbs
Feit Electric
LED, 15.5 W, BR40, Medium Screw (E26)
Mfr # BR40DMHO/927CA
Zoro # G8181460
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Plastic
- Bulb Shape BR40
- Dimmable Yes
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # BR40DMHO/927CA
- Zoro # G8181460
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 6 1/2 in |
Bulb Dia. | 5 in |
Bulb Manufacturers Warranty Length | 5 yr |
Description
LED,15.5 W,BR40,Medium Screw (E26)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Floodlight, Housing Color Bronze, 56 W (ESXF2 ALO SWW2 KY DDB M2)
- SURE-LITES Steel Led Em, 60 Ft, Nicad Bat, Chicago (XR6C-LED)
- ENERGIZER Headlamp, LED, Rechargeable, 400 Lumens, 80m, Black (EVEENHDFRLP)
- FEIT ELECTRIC Bulb Fluor Clr 4Pn Cwht T9 32W (FC12T9/CW)
- FEIT ELECTRIC LED, 15.5 W, PAR38, Medium Screw (E26) (PAR38DM/1400/930CA)
- FEIT ELECTRIC LED, 15.5 W, PAR38, Medium Screw (E26) (PAR38DM/1400/950CA)
- FEIT ELECTRIC Led Dm T4 G9 Ww 35W 3Pk (BP35G9830LED3PK)
- FEIT ELECTRIC Bulb Flame Led F15 Filament 5K (BPF1560/850/FILED)
- FEIT ELECTRIC Bulb Led 60w A19 27k 800l Dim (OM60DM/927CA)
- FEIT ELECTRIC LED G16.5 E12 DL 60W 2PK (BPG1660W95CAFL2)
- ILC Replacement for Halco T5fr25/850/dir2/ho/led replacement light bulb lamp (T5FR25/850/DIR2/HO/LED HALCO)
- Feit Electric LED Light Bulbs