Shop All LED Light Bulbs
Feit Electric
LED, 15 W, A21, Medium Screw (E26), PK2
Mfr # BPA19100CL927CAFI2RP
Zoro # G8182215
product price: $16.25
/pk 2, $8.13/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Glass
- Bulb Shape A21
- Dimmable Yes
- Light Distribution Omnidirectional
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # BPA19100CL927CAFI2RP
- Zoro # G8182215
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 5 in |
Bulb Dia. | 2 3/8 in |
Description
Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEZALL 280 Lumen Tactical Flashlight (LA-280FL-6/24)
- FENIX LIGHTING Industrial Handheld Flashlight, LED (E35R)
- GE LAMPS LED, 10 W, A19, Medium Screw (E26), PK4 (LED10DA19/827/E-4PK)
- LIVEX LIGHTING Outdoor Basics 1 Light Antique Brass Outdoor Wall Lantern (2006-01)
- FEIT ELECTRIC LED Circular Bulb, 1400 lm, 15W (FC8/840/LED)
- FEIT ELECTRIC LED A19 E26 DL 60W, 4PK (OM60DM/950CA/4)
- FEIT ELECTRIC LED G8 DL 20W DIM (BP20G8/850/LED)
- FEIT ELECTRIC A23 E26 Medium LED Bulb Tunable WhiteColor Changing 300 Watt Equivalence (OM300/3CCT/LEDI)
- FEIT ELECTRIC LED DIM G8 35W 350L WW (BP35G8.6/830LED)
- FEIT ELECTRIC Light bulb, LED, 6in, T8, U-Bend, PK12 (T848840/AB/U6/LED/12)
- FEIT ELECTRIC LED FEIT PAR30 75W EQ BW (PAR30LDM/930CA)
- Feit Electric LED Light Bulbs