Shop All LED Light Bulbs
Feit Electric
LED, 12.2 W, BR30, Medium Screw (E26), PK2
Mfr # BR30DMHO/927CA/2
Zoro # G8181497
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Plastic
- Dimmable Yes
- Voltage 120V AC
- Watts 12.2 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Feit Electric
- MFR # BR30DMHO/927CA/2
- Zoro # G8181497
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 3 3/4 in |
Overall Length | 5 in |
Bulb Manufacturers Warranty Length | 5 yr |
Description
Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Lamp, A15 Bulb Shape, 5.5W, Dimmable (5.5A15/PER/927-922/CL/G/E12/WGX1FB)
- LEVITON Leviton 23452-A Slide-On Lamp Support Clip for Horiz. 2G11 Base Twin Tube Fluorescent Lampholder (23452-A)
- YARD MASTER Floodlight Base, 120V, Plastic, Green (0430)
- WESTGATE LF4-80CW-SFLED ARCHITECTURAL FLOOD LIGHTS LF4 SERIES 120V-277V (LF4-80CW-SF)
- FEIT ELECTRIC LED, 12.2 W, A19, Medium Screw (E26), PK2 (OM75/930CA10K/2)
- FEIT ELECTRIC LED, 12.2 W, BR30, Medium Screw (E26), PK2 (BR30DMHO/950CA/2)
- FEIT ELECTRIC LED, 12.2 W, A19, Medium Screw (E26), PK2 (OM75/950CA10K/2)
- FEIT ELECTRIC ST19 E26 Medium LED Motion Activated Bulb Soft White 60 Watt Equivalence (ST19C927CAMFILD)
- FEIT ELECTRIC LED, 8 W, A15, Medium Screw (E26), PK2 (BPA1560927CAFIL/2/RP)
- FEIT ELECTRIC LED T4 E11 WW 35W DIM (BP35MC/830/LED)
- BULBRITE 75-Watt Equivalent Dimmable Narrow Flood PAR30SN Medium E26 LED Light Bulb, 3000K, 6PK (861728)
- Feit Electric LED Light Bulbs