Shop All LED Light Bulbs
Feit Electric
LED, 12.2 W, A19, Medium Screw (E26), PK2
Mfr # OM75/930CA10K/2
Zoro # G8093306
original price:
$9.85
5% off
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Plastic
- Dimmable No
- Light Distribution Omnidirectional
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Feit Electric
- MFR # OM75/930CA10K/2
- Zoro # G8093306
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 2 3/8 in |
Overall Length | 4 1/2 in |
Bulb Manufacturers Warranty Length | 3 yr |
Description
Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Stinger / Dejay B7000 replacement light bulb lamp (B7000 STINGER / DEJAY)
- TEKTITE Black No Led Industrial Handheld Flashlight (UV-4)
- LUMAPRO LUMAPRO 250 W, 1 Lamp HID Ballast Kit (1XUE1)
- SUNSHINE LIGHTING Sunlite 03663-SU MH400/U/MOG 400 Watt Metal Halide Light Bulb, Mogul Base (03663-SU)
- FEIT ELECTRIC LED, 12.2 W, A19, Medium Screw (E26), PK2 (OM75/950CA10K/2)
- FEIT ELECTRIC LED, 12.2 W, BR30, Medium Screw (E26), PK2 (BR30DMHO/950CA/2)
- FEIT ELECTRIC LED, 12.2 W, BR30, Medium Screw (E26), PK2 (BR30DMHO/927CA/2)
- FEIT ELECTRIC LED PAR38 E26 WW 75W 2PK (PAR3875/10KLED2)
- FEIT ELECTRIC LED A21 E26 DL 100W 2PK (A100/950CA/FIL2)
- FEIT ELECTRIC BULB LED PAR38 BW8.3W4PK (PAR38930CA4PK)
- BULBRITE 9w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 5000K Soft Daylight Light, 800 Lumens, 8PK (862720)
- Feit Electric LED Light Bulbs