Shop All LED Light Bulbs
Feit Electric
LED, 12 W, A19, Medium Screw (E26), PK2
Mfr # A1975CL927CA/FIL/2
Zoro # G104416094
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Glass
- Dimmable Yes
- Light Distribution Omnidirectional
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Feit Electric
- MFR # A1975CL927CA/FIL/2
- Zoro # G104416094
- UPC # 017801157635
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 4 1/2 in |
Bulb Dia. | 2 3/8 in |
Bulb Manufacturers Warranty Length | 3 yr |
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 29737 replacement light bulb lamp (29737 GE GENERAL ELECTRIC G.E)
- LAMPLIGHT OIL LAMP CLER 19.5OZ (330)
- SATCO 25 W CA8 Incandescent - Frost - 1500 Hours - 200L - Candelabra Base - 120V (S3278)
- ZORO SELECT Lamp Changer Head (2D012)
- FEIT ELECTRIC LED, 12 W, G25, Medium Screw (E26), PK3 (G25100930CA/FIL/3)
- FEIT ELECTRIC LED, 12 W, G25, Medium Screw (E26), PK3 (G25100927CA/FIL/3)
- FEIT ELECTRIC LED PAR20 E26 WW 50W 3PK (PAR205010KLED3)
- FEIT ELECTRIC LED FLAME TIP E12 2W 2PK (BPFLAME/C/LED/2)
- FEIT ELECTRIC BULB 3 WAY NON DIM LED 30/75/100W (A30/100/LED)
- FEIT ELECTRIC LED BULB A15 E26 75W SW 2PK (BPA1575927WFIL2)
- FEIT ELECTRIC Light Bulb, LED, Deco, F15, 60w Eq, PK24 (BPF1560/827/FILED/24)
- Feit Electric LED Light Bulbs