Shop All LED Light Bulbs
Feit Electric
LED, 11.1 W, PAR38, Medium Screw (E26)
Mfr # PAR38DM/930CA
Zoro # G8182355
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Plastic
- Bulb Shape PAR38
- Dimmable Yes
- Light Distribution Flood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # PAR38DM/930CA
- Zoro # G8182355
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Bulb Dia. | 4 3/4 in |
Overall Length | 5 1/6 in |
Description
LED,11.1 W,PAR38,Medium Screw (E26)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORCY 6V/4D Krypton Flashlight Bulb 2.2 V Bayonet Base (41-1663)
- STREAMLIGHT E-Flood Upgrade Kit, Black (45842)
- SATCO 6 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 4000K, 120 Volts (S21257)
- ADVANCE PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit (71A6052-001D)
- FEIT ELECTRIC LED, 11.1 W, PAR38, Medium Screw (E26) (PAR38DM/950CA)
- FEIT ELECTRIC LED G9 BIPIN DL 25W (BP25G9/850/LED)
- FEIT ELECTRIC LED A19 GU24 BW 60W DIM (BPOM60DM930CAGU)
- FEIT ELECTRIC ST19 E26 Medium LED Dusk to Dawn Bulb Soft White 60 Watt Equivalence (ST19C927CADDFLD)
- FEIT ELECTRIC Work Lgt W/Magnet Led 5W (WORK500BAT)
- FEIT ELECTRIC LED, 2.6 W, MR16, 2-Pin (GU5.3) (BPBAB/930CA)
- SIGNIFY LED, 5.5 W, B11, Candelabra Screw (E12) (5.5BA11/PER/927-922/CL/G/E12/WGX 1FB T20)
- Feit Electric LED Light Bulbs