Shop All LED Light Bulbs
Feit Electric
LED, 0.35 W, C7, Candelabra Screw (E12), PK4
Mfr # BP4C7/827/LED/4
Zoro # G506284048
product price: $6.89
/pk 4, $1.72/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Candelabra Screw (E12)
- Bulb Housing Glass
- Bulb Shape C7
- Dimmable No
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # BP4C7/827/LED/4
- Zoro # G506284048
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 7/8 in |
Bulb Manufacturers Warranty Length | 2 yr |
Overall Length | 2 in |
Description
Package Quantity 4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Metal Halide Lamp, ED28 Bulb Shape, 400W (MS400/HOR/ED28/PS)
- SOUTHWIRE Temporary Job Site Light, 3000 lm, Bk/Yl (411430)
- HALO Tl410 4" H4 Led Regressed Lens Reflector Trims (TL410WH)
- ILC Replacement for Light Bulb / Lamp 60a19/rs 130v replacement light bulb lamp (60A19/RS 130V LIGHT BULB / LAMP)
- FEIT ELECTRIC Dusk to Dawn Hardwired LED Bronze Area Light (S9.5AREA850DBZV)
- FEIT ELECTRIC FT LED BULB A15 75W DL 2PK (BPA1575C950WFL2)
- FEIT ELECTRIC Bulb Led 60W A19 Gu24 3K 800L (BPOM60DM/930CA/GU)
- FEIT ELECTRIC LED TUBE LIGHT 22W T9 8 (FC8/3CCT/LED)
- FEIT ELECTRIC LED FEIT PAR20 50W EQ DL (PAR20DM/950CA)
- FEIT ELECTRIC U-Bend Lnr Led T8 4000K 6In (T848/840/AB/U6/LE)
- SIGNIFY LED, 14 W, T8, Medium Bi-Pin (G13) (14T8/COR/48-840/IF22/G/DIM/BAA 25/1)
- Feit Electric LED Light Bulbs