Shop All LED Light Bulbs
Feit Electric
Landscape LED Bulb, Specialty, 10 W Equivalent, G4 Lamp Base, Warm White Light
Mfr # LVG410/LED
Zoro # G207386218
original price:
$9.59
8% off
Sold in multiples of 6 for $52.74
$52.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Feit Electric
- MFR # LVG410/LED
- Zoro # G207386218
- UPC # 17801754582
- Country of Origin China
- Category LED Light Bulbs
Description
Enjoy all the benefits of advanced LED energysaving technology with the Feit Electric LVG410LED 10 W wedge G4 LED light bulb This 3000 K warm white light is nondimmable and will replace a 10 W equivalent incandescent bulb It produces a similar light output 85 lumens, uses 1 W of energy and up to 90 less energy than a standard incandescent light bulb Get instant on to full brightness with relatively cool running performance Feit Electric wedge bulbs have an average life of 15,000 hr137 years are RoHS compliant and are 100 mercuryfree Choose a dependable low voltage LED landscape light for residential or commercial applications
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE LED Lght Fixture, 24W Total 100W, 1700 Lumens, 30K/40K/50K, 50,000 Hour Life Span, IP54 Rated, Blk (88142-SU)
- RECYCLEPAK Veolia Ballast Recycling Kit, 14x10x11-1/2In (SUPPLY-040)
- STREAMLIGHT Black Rechargeable Led Professional Handheld Flashlight, Proprietary, 450 lm lm (20703)
- GE LAMPS LED Bulb A15, 3 1/2 in L, 3.5 W, PK2 (LED4DFA15-C-2PK)
- FEIT ELECTRIC LED MR11 GU4 WW 25W (BPLVMR11/830CA)
- FEIT ELECTRIC ST19 E26 (Medium) Filament LED Bulb Soft White 60 W , 2PK (ST1960/CL927CA2)
- FEIT ELECTRIC A19 E26 Medium LED Dusk to Dawn Bulb Tunable WhiteColor Changing 60 Watt Equivalenc (OM603CCTCADDLDI)
- FEIT ELECTRIC U-Bend Lnr Led T8 4000K 6In (T848/840/AB/U6/LE)
- FEIT ELECTRIC Led Dm T4 G9 Ww 35W 3Pk (BP35G9830LED3PK)
- FEIT ELECTRIC LED A19 E26 40W SW 4PK (A45082710KLED/4)
- ILB GOLD Bulb, LED Base Type Slide Base #5, Replacement For Donsbulbs, 28Psb-LED-Red (28PSB-LED-RED)
- Feit Electric LED Light Bulbs