Shop All Vehicle Bulbs & Lenses
Feit Electric
HID ED17 E26 MV 80W 1PK
Mfr # H43AV-80/DX
Zoro # G601293440
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E26 Medium
- Watts 80 W
- Lamp Life 24000 hr
- Max. Overall Bulb Length 6 in
- Color Temperature 4000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Feit Electric
- MFR # H43AV-80/DX
- Zoro # G601293440
- UPC # 17801956054
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 6 in |
Details
Bulb Base Type | E26 Medium |
Watts | 80 W |
Lamp Life | 24000 hr |
Color Temperature | 4000K |
Description
Feit Electric 80 W ED17 HID Bulb White Mercury Vapor 1 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 6-15/16 x 4-3/16 x 6-15/16In (PF7930)
- SEACHOICE Friction Hinge 1-9/16" x 3", 316 SS, 2 Pack (34841)
- KOHLER Manifold Exhaust (24 164 05-S)
- MERITOR Drive Axle - Oil Seal Assembly (A11205Z2730)
- SATCO 150W T4.5 Halogen Light Bulb - Mini Candelabra Base - Clear Finish (S3108)
- LUMAPRO Miniature Lamp, 1895, G4 1/2, 14V, PK10 (1895-10PK)
- ILC Replacement For BATTERIES AND LIGHT BULBS H35SN12 (WW-LQ3Y-0)
- RACE SPORT H11 Gen4 Led Headlight Kit W/ 360° Clockable Base & Copper Rope (H11-G4LED)
- ILB GOLD Indicator Lamp, Replacement For Donsbulbs 212-2 (212-2)
- SATCO 150W T4.5 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S3122)
- ILC Replacement for Norman Lamps T1635b15u replacement light bulb lamp, 2PK (T1635B15U NORMAN LAMPS)
- Feit Electric Vehicle Bulbs & Lenses