Feit Electric S8BWM-850-DD-SS 12W 900 Lumen 5000 Kelvin Dusk To Dawn L LED Yard Light; Stainless Steel
Mfr # S8BWM/850/DD/SS
Zoro # G803717560
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # S8BWM/850/DD/SS
- Zoro # G803717560
- UPC # 17801737219
- Country of Origin China
- Category LED Outdoor Lighting
Description
The Feit Electric LED Bell Security Dusk to Dawn Light Fixture with stainless steel finish provides function and beauty to any exterior residential or commercial area. With instant on full brightness, the 5000K natural daylight LED is integrated directly into the fixture. The Dusk to Dawn feature automatically turns on at dusk and off at dawn, which adds to overall energy savings. It's sturdy construction along with UV protected shatter resistant lens provides enhanced durability to ensure the long life of the fixture and is also weather / rust resistant and wall mountable. Our LED light fixtures produce even light distribution of 900 lumens and have an average life of 50,000 hours / 17 years delivering reliable security lighting.
Features- Ideal for use as an outdoor lighting
- Even light distribution
- Outdoor Lighting
- Porch & Outdoor Light Fixtures
- Built-in dusk to dawn sensor
- Wall mountable
- Non-glare LED lighting
- Maintenance free
- Weather & rust resistant cast aluminum housing
- Color: Stainless Steel
- Watts: 12W
- Life hours: 50,000
- Lumens: 900
- Bulb type: Integrated LEDs
- Volts: 120
- Weight: 1.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Howard 150t3q/cl replacement light bulb lamp (150T3Q/CL HOWARD)
- TCP Elite LED, 7W MR16 27K GU10 FL (LED7MR16GU1027KFL)
- STREAMLIGHT Black Rechargeable 500 lm (88083)
- ILC Replacement for Viqua 602806/12 replacement light bulb lamp (602806/12 VIQUA)
- FEIT ELECTRIC LED String Lights Amber 24 ft 12 lights (SL24-12/FIL/REM)
- FEIT ELECTRIC LED String Lights Multicolored 24 ft 12 lights (SL24-12/RGBW)
- FEIT ELECTRIC LED AREA LIGHT 13 IN STEEL (73709)
- FEIT ELECTRIC LIFX Black Plug In 18 W LED Smart-Enabled String Lights (LFXSL24-12/LED)
- FEIT ELECTRIC LED String Lights Warm White 8 ft. 100 lights (FY8-120/CURTAIN)
- FEIT ELECTRIC LED Fairy String Lights Multicolored 30 ft 100 lights (FY30-100/RGBSLV)
- WESTGATE PC-BPBUTTON PHOTOCELL , 120VAC , 500W (PC-BP)
- Feit Electric LED Outdoor Lighting