Shop All Vehicle Bulbs & Lenses
Feit Electric
Feit Electric FC12T9CW Bulb Circle; 32W - 12 in.
Mfr # FC12T9CW
Zoro # G504041223
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Feit Electric
- MFR # FC12T9CW
- Zoro # G504041223
- UPC # 17801918557
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Description
Bulb Circle, 32W - 12 in.
9000 hour life. 12" Diameter, 4-pin Base, Cool White Finish.
Lighting adds elegance, style, sophistication and beautify your home or office spaces. Lighting is the most integral part of any interior space. The right lighting makes even the modest of space look bigger and classy.
Features- Bulb Circle, 32W - 12 in.
- Dimension: 0.51 x 0.51 x 0.51 in.
- Cube: 0.13
- Weight: 1.18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Wide Angle Light, LED, 12/24VDC, Amber (MPSW9-A)
- ULTRASEAL Pump for 1-gal. Jug Of Ultraseal (61301)
- TIE DOWN MARINE Roller, 4" Wobble Amber, #86277 (86277)
- KEN-TOOL Bead Brkg Wg, 32 In, Stl (35429)
- FEIT ELECTRIC HID ED17 E26 MV 80W 1PK (H43AV-80/DX)
- ILC Replacement for Norelco 44585 replacement light bulb lamp, 10PK (44585 NORELCO)
- ILB GOLD Indicator Lamp, Replacement For Donsbulbs A1A (A1A)
- DENT FIX EQUIPMENT $MATCH HEAD 3 COLOR HEAD LAMP (DFMR003)
- ILC Replacement for CEC Industries 28v-c replacement light bulb lamp, 10PK (28V-C CEC INDUSTRIES)
- LUMAPRO Miniature Lamp, 147, 3.0W, T3 1/4, 7V, PK10 (147-10PK)
- ILC Replacement for Bulbworks Bw.8g103 replacement light bulb lamp (BW.8G103 BULBWORKS)
- Feit Electric Automotive Headlight, Signal & Tail Light Assemblies