Feit Electric CAM-DOOR-WIFI-BAT Powered Doorbell Smart Wi-Fi Camera with Batter
Mfr # CAM/DOOR/WIFI/BAT
Zoro # G704046127
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # CAM/DOOR/WIFI/BAT
- Zoro # G704046127
- UPC # 17801722246
- Country of Origin China
- Category Security Video Cameras
Description
Always know who is at the door with the Feit Electric CAM/DOOR/WIFI/BAT smart doorbell camera. This doorbell camera will alert your phone and send a live video when motion is detected outside your door. Use the Feit Electric app to tune in any time for a live look, or choose to receive an alert any time movement is detected. Recorded events can be stored on-board in a SD card. A built-in microphone and speakers allows you to converse in real time with visitors. Each camera is powered by a detachable battery pack, giving you peace of mind even if the power goes out.
Features- Look in on your home or office from anywhere in the world
- Integrated IR sensor provides visibility even in the dark
- Automatically records any motion / noise
- Built-in two-way microphone and speaker
- Independent battery power supply keeps the camera running even during electricity outages
- Weight: 1.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Medical Battery, Replacement For G.E, 5450061-2 Battery (5450061-2 BATTERY)
- KENSINGTON Expert Mouse Trackball, USB 2.0, Left/Right Hand Use, Black/Silver (K64325)
- ILC Replacement for Laerdal Lcsu Compact Suction Unit Battery (LCSU COMPACT SUCTION UNIT BATTERY LAERDAL)
- OTTERBOX Symmetry Plus Magsafe Case For Apple Iphone 14 Pro Max , Black (77-89062)
- FEIT ELECTRIC WIFI CAMERA INDR PLUGIN (CAM1/WIFI)
- FEIT ELECTRIC Wifi Sc Camera Out Plug (CAM/WM/WIFI)
- FEIT ELECTRIC Indoor and Outdoor Black Wi-Fi Security Camera (ADJCAMPANWIFILD)
- FEIT ELECTRIC Plug-in Outdoor Black Wi-Fi Security Camera (CAM/WM/WIFI)
- FEIT ELECTRIC WIFI SC CAMERA OUT BATRY (CAM/WM/WIFI/BAT)
- INVID TECH IP Camera, 6W, Color (ELEV-P5SMOKE)
- UNIVIEW UVTC6.152.0989, Pole Mounting Bracket for Bullet Junction Box Only, 127mm-136mm-63.6mm (TR-UP06-C-IN)
- Feit Electric Closed Circuit TV Systems & Accessories