Shop All Vehicle Bulbs & Lenses
Feit Electric
Feit Electric BPQ20-8.6 Bulb G8.6 Pin Base - 120V 20W
Mfr # BPQ20/8.6
Zoro # G804001231
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Feit Electric
- MFR # BPQ20/8.6
- Zoro # G804001231
- UPC # 17801784251
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Description
Bulb G8.6 Pin Base - 120V 20W
Lighting adds elegance, style, sophistication and beautify your home or office spaces. Lighting is the most integral part of any interior space. The right lighting makes even the modest of space look bigger and classy.
Features- Bulb G8.6 Pin Base - 120V 20W
- Actual Color Temperature (K): 3000
- Average Life (hours): 2000
- Bulb Construction: Glass
- Bulb Diameter (In.): 0.49
- Bulb Finish: Clear
- Bulb Shape: Mini-Tube
- Bulb Type: Specialty
- Color Rendering Index (CRI): 100
- Color Temperature: Warm White
- Decorative Bulb Type: Clear
- Indoor/Outdoor: Indoor/Outdoor
- Light Bulb Base Code: G8.5
- Light Bulb Base Type: Bi-Pin
- Light Bulb Shape Code: GY8.6
- Lighting Technology: Halogen
- Lumens (Brightness): 180
- Number of Bulbs Included: 1
- Product Depth (in.): 0.49
- Product Height (in.): 2.25
- Product Width (in.): 0.49
- Specialty Bulb Type: Household / General Purpose
- Wattage (Watts): 20
- Wattage Equivalence: 20
- Weight: 0.03 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD Attwood 93537-1 Dock Fender - Long, White (93537-1)
- HOLLEY INSTALL KIT LS BRKT W/STD ALG (21-1)
- SPICER Drive Shaft Flange Yoke, 3-2-479 (3-2-479)
- PLEWS Packer Wheel Bearing Deluxe (70-025)
- FEIT ELECTRIC HID ED17 E26 MV 80W 1PK (H43AV-80/DX)
- WAGNER Wagner 9006 Standard Series Head Light Bulb (W31-9006)
- ILC Replacement For GE GENERAL ELECTRIC GE 51 AUTOMOTIVE INDICATOR LAMPS G SHAPE 10PK (10PAK:WW-EKK7-3)
- ILC Replacement For BATTERIES AND LIGHT BULBS 1159 AUTOMOTIVE INDICATOR LAMPS S SHAPE 10PK (10PAK:WW-L87T-9)
- ILC Replacement for Eiko 40696 replacement light bulb lamp, 10PK (40696 EIKO)
- ILB GOLD Marine Navigation Lamp, Replacement For Light Bulb / Lamp 3175 (3175)
- GROTE Dome Lamp, Surface Mnt, LED, Dia 5 29/32 In (61171)
- Feit Electric Automotive Headlight, Signal & Tail Light Assemblies