Shop All LED Light Bulbs
Feit Electric
Feit Electric 8578197 4 ft. 4K T8 Linear LED Light Bulb; Pack of 10
Mfr # 8578197
Zoro # G403719575
product price: $71.75
/ea
$71.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # 8578197
- Zoro # G403719575
- UPC # 17801907391
- Country of Origin China
- Category LED Light Bulbs
Description
4 ft. 4K T8 Linear LED Light Bulb
Lighting is the most integral part of any interior space which adds elegance, style, sophistication and beautify your home or office spaces. The right lighting makes even the modest of space look bigger and classy.
Features- Exceptional designs and illumination
- Pack of 10
- Color Temperature: 4K
- Fixture: T8
- Size: 4'
- Weight: 5.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 5/6" Five-Color Temperature Switch LED Baffle Inserts" (EL610CT5BB)
- SIGNIFY HID LED, 38 W, ED90, Mogul Screw (EX39) (38GC/LED/850/ND EX39 BB 6/3)
- TERRACYCLE REGULATED WASTE Filter Cartridge Kit (333-395-SCK)
- ENBRIGHTEN Seasons Cafe Lights, 48 ft., 24 Bulbs (37790)
- FEIT ELECTRIC PL GX23-2 LED Light Bulb Cool White 13 Watt Equivalence 1 pk (BPPLD13841LED)
- FEIT ELECTRIC Bulb Led C7 Nlgt Cand Cwht 1W (BPC7/LED)
- FEIT ELECTRIC BA10 E12 (Candelabra) Filament LED Bulb Daylight 40 Watt Equivalence 4 pk (BPCFC4050WFIL/4)
- FEIT ELECTRIC Light bulb, LED, A19, Daylight, 3-, PK12 (A30/100/950CA/12)
- FEIT ELECTRIC LED A19 E26 BLUE 30W (A19/TB/LED)
- FEIT ELECTRIC BULB LED A19 BW 5W 4PK (OM40DM/930CA/4)
- GE 75W Led Bulbs, 12 W, A19 Bulb, Daylight, 2/Pack (93127670)
- Feit Electric LED Light Bulbs