Shop All Flushmount Lights
Feit Electric
Feit Electric 73964 13 in. Flush Mount Led Ceiling Light Fixture; White Finish
Mfr # 194279
Zoro # G603853567
Free Shipping & Returns
$95.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Feit Electric
- MFR # 194279
- Zoro # G603853567
- Country of Origin China
- Category Flushmount Lights
Description
Features
- Size - 13 in.
- 21w
- White finish
- Round
- Flush mount led ceiling light fixture
- 950 lumens
- 2700k color temperature
- Alabaster glass lens
- Led improved light quality
- Energy saving
- Life hours 40, 000
- No bulbs required
- Uses an integrated led module
- Instant full brightness
- Color - Soft white
- Dimmable.
- Dimension - 5.75 x 13.75 x 14.5 in.
- Item weight - 5.39 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEZALL Rechargeable Nearly Invincible Head Lamp (LA-240HLNI-6/12)
- SATCO 4.5 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21227)
- BULBRITE Pack of 8 100 Watt Dimmable Half Chrome A21 Medium E26 Incandescent Bulb, 8PK (861291)
- ILC Replacement for Damar 30282d replacement light bulb lamp (30282D DAMAR)
- FEIT ELECTRIC LED FLAT PANEL 11in. 12.5W (74210/6WY)
- Z-LITE Savannah 2 Light Flush Mount, Bronze & Clear (462F11-BRZ)
- DESIGNERS FOUNTAIN 14in 2-Light Pewter Ceiling Light Flush Mount (1257M-PW-AL)
- ACCESS LIGHTING TomTom, LED Flush Mount, Bronze Finish, Frosted Glass (20747LEDD-BRZ/FST)
- PROGRESS LIGHTING Topsail Two-Light Flush Mount (P350047-015)
- AFX LED Wrap - LED Flush Mount - 48" - 36W - TRIAC/ELV - White Finish (LWL07483000LAJD1)
- ACCESS LIGHTING Ulko, Outdoor LED Flush Mount, Silver Finish, Acrylic Lens Acrylic (20070LEDD-SILV/ACR)
- Feit Electric Flushmount Lights