Shop All Security Video Cameras
Feit Electric
Feit Electric 5034468 Plug-in Indoor Wi-Fi Security Camera; Gray
Mfr # 5034468
Zoro # G204031586
product price: $61.89
/ea
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # 5034468
- Zoro # G204031586
- UPC # 17801722208
- Country of Origin China
- Category Security Video Cameras
Description
Keep your property safe with the Feit Electric indoor pan/tilt motion-activated HD Camera. This tabletop camera allows you to monitor your home or office from anywhere on your smart device. Pan or tilt the camera remotely for a greater field of vision. Use the Feit Electric app to tune in any time for a live look or choose to receive an alert any time movement is detected. Converse in real time with a built-in microphone and speaker.
Specifications- Color: Gray
- Material: Plastic
- Width: 2.28 in.
- Depth: 2.48 in.
- Height: 3.77 in.
- Lens: 3.6mm F2.0
- Camera Resolution: 1080 Pixel
- Minimum Operating Temperature: -4 deg F
- Maximum Operating Temperature: 131 deg F
- Night Vision Distance: 30 ft.
- Input Voltage: 5VDC
- Amperage: 1 amps
- Power Consumption: 4.5 watts
- Indoor or Outdoor: Indoor
- Power Source: Plug-in
- Weight: 0.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELL UltraSharp 32 in. 6K Widescreen LED Monitor (DELL-U3224KB)
- ILC Replacement for GE General Electric G.E A98l-0031-0025 (A98L-0031-0025 GE GENERAL ELECTRIC G.E)
- ILC Replacement For TOTO TH559EDV410R BATTERY (WX-SQ06-7)
- MIDTRONICS Printer Assembly For A P300 (A224)
- FEIT ELECTRIC WIFI CAMERA INDR PLUGIN (CAM1/WIFI)
- FEIT ELECTRIC WIFI SC CAMERA OUT BATRY (CAM/WM/WIFI/BAT)
- FEIT ELECTRIC Plug-in Outdoor Black Wi-Fi Security Camera (CAM/WM/WIFI)
- FEIT ELECTRIC Indoor and Outdoor Black Wi-Fi Security Camera (ADJCAMPANWIFILD)
- FEIT ELECTRIC Wifi Sc Camera Out Plug (CAM/WM/WIFI)
- VADDIO Roboshot 12E Qusb System (999-99090-000)
- TYCON SYSTEMS GigE 4Pair PoE Insert/Split, Pins 3645V+ (POE-INJ-1000-WTx)
- Feit Electric Security Video Cameras