Shop All Security Video Cameras
Feit Electric
Feit Electric 5034466 Plug-in Indoor Wi-Fi Security Camera; Black & White
Mfr # 5034466
Zoro # G104031594
product price: $53.85
/ea
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # 5034466
- Zoro # G104031594
- UPC # 17801722192
- Country of Origin China
- Category Security Video Cameras
Description
Keep your property safe with the Feit Electric indoor motion and sound-activated HD Camera with Alexa / Google. This tabletop camera allows you to monitor your home or office from anywhere on your mobile device or Amazon and Google voice assistants. Tune in any time for a live look or choose to receive an alert any time movement is detected.
Specifications- Color: Black & White
- Material: Plastic
- Height: 3.14 in.
- Width: 1.95 in.
- Depth: 2.83 in.
- Lens: 4.0mm F2.0
- Camera Resolution: 1080 Pixel
- Minimum Operating Temperature: -4 deg F
- Maximum Operating Temperature: 122 deg F
- Night Vision Distance: 30 ft.
- Input Voltage: 5VDC
- Amperage: 1 amps
- Power Consumption: 2.5 watts
- Indoor or Outdoor: Indoor
- Power Source: Plug-in
- Weight: 0.44 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 6.60" H (D5745)
- SANOXY RJ45 Splitter Adapter 1 to 2 Ways Dual Female Port CAT5/6/7 LAN Ethernet Cable Adapter (SANOXY-CABLE119)
- ILC Replacement for Panasonic Br2325-1vg (BR2325-1VG PANASONIC)
- LEGRAND Plug-In Charger, 3.0" H x 3.0" W x 2.0" D (RFPCRUAUC-BK10)
- FEIT ELECTRIC Indoor and Outdoor Black Wi-Fi Security Camera (ADJCAMPANWIFILD)
- FEIT ELECTRIC WIFI CAMERA INDR PLUGIN (CAM1/WIFI)
- FEIT ELECTRIC Wifi Sc Camera Out Plug (CAM/WM/WIFI)
- FEIT ELECTRIC WIFI SC CAMERA OUT BATRY (CAM/WM/WIFI/BAT)
- FEIT ELECTRIC Plug-in Outdoor Black Wi-Fi Security Camera (CAM/WM/WIFI)
- VITEK IP Dome Camera, Moterized Lens, 8MP (VTD-TND8RMEA)
- HANWHA TECHWIN Analog Hd Ir Outdoor Dome 2Mp (HCV-6080R)
- Feit Electric Security Video Cameras