Shop All Security Video Cameras
Feit Electric
Feit Electric 5034465 Outdoor Wi-Fi Security Camera; Black & White
Mfr # 5034465
Zoro # G303755048
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feit Electric
- MFR # 5034465
- Zoro # G303755048
- UPC # 17801722222
- Country of Origin China
- Category Security Video Cameras
Description
Keep your property safe with the Feit Electric outdoor HD Camera with motion detection. Wall-mountable and water resistant this camera allows you to monitor your outdoor spaces from anywhere on your smart device. Use the Feit Electric app to tune in any time for a live look or choose to receive an alert whenever movement is detected.
Specifications- Color: Black & White
- Material: Plastic
- Camera Resolution: 1080 Pixel
- Minimum Operating Temperature: -4 deg F
- Maximum Operating Temperature: 131 deg F
- Night Vision Distance: 30 ft.
- Water Resistant: Yes
- Indoor or Outdoor: Outdoor
- Weight: 1.34 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for Opti-UPS DS10000B (ML9-12241226)
- DURACELL Precharged Recharg. Battery, AA, NiMh, PK4 (DX1500R4)
- ASUS 21.5" 100,000,000:1 s VGA/HDMI/USB Touchscreen LED LCD Monitor, w/Spkr (VT229H)
- ILC Replacement for Dell 070k80 Battery (070K80 BATTERY DELL)
- FEIT ELECTRIC Wifi Sc Camera Out Plug (CAM/WM/WIFI)
- FEIT ELECTRIC Plug-in Outdoor Black Wi-Fi Security Camera (CAM/WM/WIFI)
- FEIT ELECTRIC WIFI SC CAMERA OUT BATRY (CAM/WM/WIFI/BAT)
- FEIT ELECTRIC WIFI CAMERA INDR PLUGIN (CAM1/WIFI)
- FEIT ELECTRIC Indoor and Outdoor Black Wi-Fi Security Camera (ADJCAMPANWIFILD)
- UNIVIEW 8MP Three Axis Dome Network Camera 4.0mm Fixed, 30m IR, PoE, H.265, WDR (IPC328SR3-ADF40KM-G)
- UNIVIEW Network Video Recorder, NVR, Series1 (NVR302-32E2-IQ)
- Feit Electric Closed Circuit TV Systems & Accessories